Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series Polyamide-coated Nylon Cloth Labels

Catalog No. 17000944 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.25 in.
0.5 in.
0.75 in.
1 in.
1.5 in.
Height (English):
0.25 in.
0.5 in.
0.75 in.
0.937 in.
1.437 in.
2.5 in.
4 in.
6 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
17-000-944 0.5 in. 1.437 in.
17-000-940 0.75 in. 0.25 in.
17-000-941 1 in. 0.5 in.
17-000-951 0.75 in. 0.75 in.
17-000-942 1 in. 0.75 in.
17-000-943 0.75 in. 0.937 in.
17-000-952 0.25 in. 1.437 in.
17-000-945 1 in. 1.437 in.
17-000-946 1 in. 2.5 in.
17-000-947 1 in. 4 in.
17-000-948 1.5 in. 4 in.
17-000-949 1.5 in. 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17-000-944 Supplier Brady™ Supplier No. B3387499
Add to Cart
Add to Cart

Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable.

Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable. A ribbon is required to print this material.

  • Matte white, polyamide-coated nylon cloth has permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • UL approved, CSA accepted
  • Wide service temperature range

Specifications

Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling, Electrical Labeling, Data and Telecommunications Labeling, Laboratory Labeling, General Identification
For Use With (Equipment) Brady™ Label Printers
Horizontal Repeat (Metric) 15.24 mm
Labels per Row 6 Labels
Quantity 2500 Labels
Shape Rectangle
Temperature Range (English) -40°F to 194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 39.67 mm
Dimensions (L x W) 36.50 x 12.7 mm
Length (English) 1.437 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (Metric) Printable Area 93.98 mm
Height (English) 1.437 in.
Height (Metric) 36.50 mm
Alternate Part Number B33-87-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.