Learn More
Description
Thermal transfer printable, permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications. A ribbon is required to print this material.
- Aggressive adhesive is good for powder-coated and textured flat surfaces, including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- UL approved, CSA accepted
- Wide service temperature range
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | Brady Label Printers |
| Material | Polyester (B-422) |
| Print Technology | Thermal Transfer |
| Width (English) | 0.9 in. |
| Width (Metric) | 22.86 mm |
| Height (English) | 0.25 in. |
| Thickness (English) | 0.004 in. |
| Adhesive Type | Permanent Acrylic |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.