Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series White Labels with Permanent Acrylic Adhesive

Catalog No. 17000959 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.25 in.
0.375 in.
0.437 in.
0.5 in.
0.75 in.
1.25 in.
2 in.
Width (English):
0.25 in.
0.375 in.
0.5 in.
0.75 in.
0.9 in.
1 in.
1.25 in.
1.5 in.
2 in.
2.75 in.
4 in.
Labels per Row:
1
2
3
4
5
7
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Labels per Row
17-000-959 0.25 in. 1 in. 3
17-000-960 0.25 in. 0.25 in. 7
17-000-955 0.25 in. 0.75 in. 4
17-000-956 0.25 in. 0.9 in. 3
17-000-957 0.25 in. 1.25 in. 2
17-000-958 0.25 in. 2 in. 1
17-000-962 0.375 in. 0.375 in. 7
17-000-961 0.375 in. 1 in. 3
17-000-963 0.437 in. 0.5 in. 5
17-000-964 0.5 in. 1.5 in. 2
17-000-965 0.5 in. 2 in. 1
17-000-966 0.75 in. 1.5 in. 2
17-000-967 1.25 in. 2.75 in. 1
17-000-968 2 in. 4 in. 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 17-000-959 Supplier Brady™ Supplier No. B3351422
Add to Cart
Add to Cart

Thermal transfer printable, permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Thermal transfer printable, permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications. A ribbon is required to print this material.

  • Aggressive adhesive is good for powder-coated and textured flat surfaces, including low surface energy plastics
  • Designed to withstand exposure to numerous solvents
  • UL approved, CSA accepted
  • Wide service temperature range

Specifications

Color White
For Use With (Equipment) Brady Label Printers
Material Polyester (B-422)
Print Technology Thermal Transfer
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.25 in.
Thickness (English) 0.004 in.
Adhesive Type Permanent Acrylic
Sterility Non-sterile
Finish Gloss
Format Die-cut
Printable Sides Single-side Printable
Temperature Range (English) -40°F to 212°F
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
Quantity 10,000 Labels
Labels per Row 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.