Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series White Labels with Permanent Rubber-based Adhesive

Catalog No. 17000997 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.437 in.
0.5 in.
0.75 in.
3 in.
Width (English):
0.5 in.
1.5 in.
2 in.
4 in.
Labels per Row:
1
2
5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Labels per Row
17-000-997 0.5 in. 1.5 in. 2
17-000-996 0.437 in. 0.5 in. 5
17-000-998 0.5 in. 2 in. 1
17-000-999 0.75 in. 1.5 in. 2
17-001-000 3 in. 4 in. 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-000-997 Supplier Brady™ Supplier No. B3337483
Add to Cart
Add to Cart

Ultra Aggressive Polyester (B-483) is perfect for general and product labeling and can be applied to powder-coated, smooth, textured or irregular surfaces.

ToughBond™ Ultra Aggressive Polyester (B-483) is perfect for general and product labeling and can be applied to powder-coated, smooth, textured or irregular surfaces. A ribbon is required to print this material.

  • Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • UL approved, CSA accepted
  • Wide service temperature range

Specifications

Product Type Label
Color White
For Use With (Equipment) Brady Label Printers
Material Polyester
Print Technology Thermal Transfer
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.5 in.
Thickness (English) 0.004 in.
Adhesive Type Permanent (Rubber-based)
Sterility Non-sterile
Finish Gloss
Format Die-cut
Printable Sides Single-side Printable
Temperature Range (English) -40°F to 248°F
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
Quantity 5000 Labels
Labels per Row 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.