Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ BA310MET-T Transmitted Illumination Materials Microscope
SCI_ED

Catalog No. 01674228 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Binocular
Trinocular
Weight (Metric):
12.5 kg
12.7 kg
Stage Size:
152.4 x 101.6 mm (6 x 4 in.)
76.2 x 50.8 mm (3 x 2 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Weight (Metric) Stage Size
01-674-228 Binocular 12.5 kg 76.2 x 50.8 mm (3 x 2 in.)
01-674-229 Trinocular 12.7 kg 76.2 x 50.8 mm (3 x 2 in.)
01-674-231 Trinocular 12.7 kg 152.4 x 101.6 mm (6 x 4 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 01-674-228 Supplier Motic™ Supplier No. 1100100402504
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

The BA310MET series presents an affordable and powerful microscope line for incident light applications in all material sciences.

The BA310MET series presents an affordable and powerful microscope line for incident light applications in all materials sciences. Industrial quality control of opaque samples can be performed, as well as teaching in educational environments of engineering and materials professions where affordability and ease of use are key demands.

  • LM Plan Achromatic objectives with long working distance for incident light provide optimal image contrast for reflective, non-covered specimen
  • With a fully corrected tube lens, an intermediate image without colored fringes is created
  • Extended flexibility is given by the BA310MET-T models with built-in transmitted light for transparent or compound materials
  • Epi-Illuminator offers a powerful 50 W halogen light source
  • BA310MET-T stands offer integrated 30 W transmitted light option and field diaphragm for Koehler setup
  • Replacement of halogen bulb by LED modules of different color temperatures is possible
  • Built-in field diaphragm and aperture diaphragm help optimize image quality by reducing stray light and increasing contrast
  • Simple polarization set enables a useful 'POL contrast' to help minimize reflections, especially in low power objectives
  • New LWD condenser is an integral part of this microscope to ensure highest possible illumination quality
  • As both transmitted and incident illumination are supplied by separate power units, a 'mixed' illumination for compound materials can easily be performed
  • Anti-fungal treatment has been applied to complete microscope to ensure a long lifetime in humid environments

Specifications

Eyepiece N-WF 10X/20 mm
Head Style Binocular
Lighting Type Quartz Halogen (6 V/30 W)
Model BA310MET-T
Objective Types LM Plan 5X, 10X, 20X, 50X
Product Line BA310MET
Product Type Compound Microscope
Includes Microscope, Power Cord, Allen Hexagonal Key, Vinyl Dust Cover, 45 mm Blue Filter
Nosepiece Reversed Quintuple
Warranty 5 Year Mechanical Components, 1 Year Electrical Components
Dimensions (L x W x H) 508 x 240 x 465 mm
Weight (Metric) 12.5 kg
Voltage 120/240 V
Stage Size 76.2 x 50.8 mm (3 x 2 in.)
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.