Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Motic™ BA310POL Polarizing Microscopes
Designed for the examination of birefringent samples from petrography and mineralogy, the BA310POL can also be used in the synthetic materials industry where repeatable observations can be performed with efficiency and reliability.
Supplier: Motic™ 1100100402412
Description
- Swiveling, 30° inclined Siedentopf type (Trinocular: (Light Split: 20/80))
- Koehler Illumination: quartz halogen 6 V/30 W with intensity control
- Epi Illumination: 12 V/50 W halogen with external lamp house
- Reversed quadruple nosepiece
- Intermediate tube with rotatable analyzer and bertrand lens
- Achromat swing-out condenser, 0.9/0.13 (strain-free) numerical aperature
- Rotatable polarizer
- Empty insertion plate
- Diopter Adjustment: ±5
Specifications
5X, 10X, 20X, 50XS | |
Reversed Quadruple | |
BA310POL | |
Koehler Illumination, Epi Illumination |
Infinity Corrected Plan | |
400 x 220 x 452 mm | |
Trinocular | |
WF 10X/20 mm |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction