Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ BA310POL Polarizing Microscopes

Catalog No. 01258025 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Binocular
Trinocular
Magnification Power:
4X, 10X, 40XS, 60XS
Lighting Type:
Kohler Illumination
Objective Types:
Plan Achromatic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Magnification Power Lighting Type Objective Types
01-258-025 Binocular 4X, 10X, 40XS, 60XS Kohler Illumination Plan Achromatic
01-258-026 Trinocular 4X, 10X, 40XS, 60XS Kohler Illumination Plan Achromatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-258-025 Supplier Motic™ Supplier No. 1100100402241
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Designed for the examination of birefringent samples from petrography and mineralogy, the BA310POL can also be used in the synthetic materials industry where repeatable observations can be performed with efficiency and reliability.

  • Swiveling, 30° inclined Siedentopf type (Trinocular: (Light Split: 20/80))
  • Koehler Illumination: quartz halogen 6 V/30 W with intensity control
  • Epi Illumination: 12 V/50 W halogen with external lamp house
  • Reversed quadruple nosepiece
  • Intermediate tube with rotatable analyzer and bertrand lens
  • Achromat swing-out condenser, 0.9/0.13 (strain-free) numerical aperture
  • Rotatable polarizer
  • Empty insertion plate
  • Diopter Adjustment: ±5

Specifications

Magnification Power 4X, 10X, 40XS, 60XS
Objective Types Plan Achromatic
Nosepiece Reversed Quadruple
Head Style Binocular
Lighting Type Kohler Illumination
Eyepiece WF 10X/20 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.