Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bacharach™ Fyrite™ CO2 or O2 Analyzers

Catalog No. 1088410
Change view
Click to view available options
Type:
O2 Gas Analyzer
Concentration Measurement Range:
0 to 21% CO
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Concentration Measurement Range
10-884-10 O2 Gas Analyzer 0 to 21% CO
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-884-10 Supplier Bacharach™ Supplier No. 00105011

missing translation for 'validMainframeMsg'

For CO2 and O2 analysis with accuracy of ±0.5% of CO2 or O2

  • Accurate readings up to 453°C (850°F) in about 30 seconds
  • Level of fluid column shows %CO2
  • With fluid, aspirator, filter, carrying case

Specifications

Concentration Measurement Range 0 to 21% CO
Type O2 Gas Analyzer
Includes Fluid, aspirator, filter, carrying case
Warranty 1 Year
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.