Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Back Draft Countertop Dissection Work Bench Grossing Station
SDP

Catalog No. 22444136 Shop All Mopec Products
Change view
Click to view available options
Width (English):
48 in.
72 in.
96 in.
120 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-444-136 120 in.
22-444-133 72 in.
22-444-132 48 in.
22-444-134 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-444-136 Supplier Mopec Supplier No. HL120

Available in four highly customizable models, these back draft vented workstations help control odors, gases and formalin fumes. Mopec™ Back Draft Countertop Dissection Work Bench Grossing Station ensures a safe laboratory working environment.

  • Countertop constructed of 14 gauge stainless steel with a recessed edge
  • Includes vent tie-in
  • Adjustable leveling feet
  • GFCI outlet

Warranty and Services

1 Year Warranty

Specifications

Product Type Ventilated Grossing Station
Material Stainless Steel (14 ga.)
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 62 in.
Width (English) 120 in.
Height (Metric) 157.48 cm
Width (Metric) 304.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.