Learn More
Description
- Medical Grade
- Non-valved
- Natural finish
Specifications
Specifications
| Certifications/Compliance | USP Class VI, ADCF |
| Material | Polysulfone |
| Min. Operating Temperature (English) | -40°F |
| Sterilization Method | Gamma, Autoclave |
| Color | Amber |
| Maximum Pressure | 60 psi, 4.1 bar |
| Max. Operating Temperature (English) | 300°F |
| Max. Operating Temperature (Metric) | 149°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.