Learn More
Description
- 40 lb. weight capacity per square foot of horizontal space
- Constructed premium maple or oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Each section contains two small cubbies and a larger backpack cubby
- Finished with rubber base molding and a durable chemical resistant UV finish
- Limited Lifetime Warranty
- Made in the U.S.A.
- The back is designed to be anchored to a wall for stability
- The locker section has a double hook mounted for hanging jackets and backpacks
Specifications
Specifications
| Product Type | Storage Cabinet |
| Finish | Chemical Resistant UV |
| Weight (Metric) | 91.6 kg |
| Width (English) | 48 in. |
| Size | 4 sections |
| Depth (Metric) | 38 cm |
| Weight (English) | 202 lb. |
| Height (Metric) | 1.29 m |
| Warranty | Limited lifetime |
| Width (Metric) | 1.21 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
