Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ Bacto™ Casamino Acids
GREENER_CHOICE

Catalog No. 223020
Change view
Click to view available options
Quantity:
500 g
2 kg
10 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-302-0 2 kg
22-303-0 10 kg
DF0230-17-3 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-302-0 Supplier Gibco™ Supplier No. 223020
Add to Cart
Add to Cart

An animal origin (AO) acid hydrolysis of casein that contains low salt and iron content, making it an ideal supplement for media formulations where nitrogen requirements are minimal.

An animal origin (AO) acid hydrolysis of casein.

  • An animal origin (AO) acid hydrolysis of casein
  • This supplement contains low salt and iron content making it an excellent supplement for media formulations where nitrogen requirements are minimal
  • It is successfully used in fermentation applications for pneumococcal, diphtheria, pertussis, tetanus, and zoster vaccines
  • Maintains many of the nutritional benefits of hydrolyzed casein, but is further supplemented with growth factors, cystine, maltose, and an optimum amount of iron and inorganic salts
  • Bacto Casamino Acids have been used to support the growth of Bordetella, Corynebacterium, Pseudomonas, Haemophilus, and Escherichia species
  • Together with Bacto Yeast Extract, technical, this supplement has been successfully used in the production of animal and human health vaccines
  • Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Form Powder
Product Type Dehydrated Culture Media
Format Pail
Product Line Gibco, Bacto
Quantity 2 kg
Regulatory Status For Research Use or Further Manufacturing. Not for diagnostic use or direct administration in to humans or animals
Source Animal Origin, Casein
Species Bovine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.