Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ Bacto™ Proteose Peptone No. 2
GREENER_CHOICE

Catalog No. 212110
Change view
Click to view available options
Quantity:
500 g
10 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-211-0 10 kg
DF0121-17-5 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-211-0 Supplier Gibco™ Supplier No. 212110
Add to Cart
Add to Cart
Request a Quote

Enzymatic digest of protein

Used in preparing microbiological culture media.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: 2°C to 25°C.  Store in cool, dry conditions in well-sealed containers.
Culture Type Mammalian, Insect, Microbial
Form Powder
Product Type Bacterial Media
For Use With (Application) Formulation of culture media for the cultivation of heterotrophic microorganisms
Product Line Bacto
Quantity 10 kg
Source Animal Origin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.