Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience BagLight Multilayer 400
SDP

Catalog No. 16948906 Shop All Interscience Products
Change view
Click to view available options
Capacity (Metric):
400 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
16-948-906 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-948-906 Supplier Interscience Supplier No. 132225
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The BagLight Multilayer 400 is a 400 mL non-filter bag ideal for sharp objects.

The BagLight Multilayer 400 is a 400 mL blender bag without filter. It is ideal for sample preparation, particularly for hard samples that are difficult to homogenize.

  • Multilayer: reinforced multicoated complex
  • Reinforced weldings
  • Resistant from: -40 to +80°C (-40 to 176°F)

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Sterile
Latex Free Yes
Thickness (English) 3 mil
Length (English) 12 in.
Width (English) 6.8 in.
Product Type Blender Bag
Capacity (English) 13.5 oz.
Capacity (Metric) 400 mL
Length (Metric) 300 mm
Width (Metric) 175 mm
Thickness (Metric) 72 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.