Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience BagLight PolySilk
SDP

Catalog No. 16948923 Shop All Interscience Products
Change view
Click to view available options
Capacity (English):
3 oz.
13.5 oz.
68 oz.
127 oz.
No. per Pack:
25/Pk.
50/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) No. per Pack
16-948-923 3 oz. -
16-948-937 13.5 oz. 25/Pk.
16-948-938 13.5 oz. 50/Pk.
16-948-925 68 oz. -
16-948-927 127 oz. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 16-948-923 Supplier Interscience Supplier No. 131025
Add to Cart
Add to Cart

The BagLight PolySilk is a non-filter blender bag.

The BagLight PolySilk is a blender bag without filter. It is ideal for sample preparation.

  • Material: PolySilk
  • Resistant: from -40°C to +80°C (-40°F to +176°F)
  • Flexible and transparent

Available in 100 mL, 400 mL, 2,000 mL, and 3,500 mL.

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Material Polyester
Sterility Sterile
Latex Free Yes
Thickness (English) 3 mil
Length (English) 7.8 in.
Width (English) 4.3 in.
Product Type Blender Bag
Capacity (English) 3 oz.
Capacity (Metric) 100 mL
Length (Metric) 200 mm
Width (Metric) 110 mm
Thickness (Metric) 72 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.