Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience BagPage 400
SDP

Catalog No. 16948965 Shop All Interscience Products
Change view
Click to view available options
Product Line:
BagPage 400 F
BagPage 400 XR
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
16-948-965 BagPage 400 F
16-948-971 BagPage 400 XR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-948-965 Supplier Interscience Supplier No. 122325
Add to Cart
Add to Cart

The BagPage 400 is a 400 mL full-page blender bag.

The BagPage 400 is useful according to protocols in microbiological analyses in the food, pharmaceutical, cosmetic, environmental and public research institutes. It is suitable for analyses such as flow cytometry and PCR.

BagPage 400 F:

  • Filter porosity: <60 microns
  • Multilayer: reinforced multicoated complex

BagPage 400 XR:

  • Extra strong, for use with samples that can pierce the bag
  • Filter porosity: 280 microns
  • Extra resistant material: 50% thicker

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Sterile
Latex Free Yes
Product Line BagPage 400 F
Thickness (English) 3 mil
Length (English) 12 in.
Width (English) 15 in.
Product Type Blender Bag
Capacity (English) 14 oz.
Capacity (Metric) 400 mL
Length (Metric) 300 mm
Width (Metric) 380 mm
Thickness (Metric) 72 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.