Learn More
Description
Ideal for use with standard glass culture tubes
- Non-contaminating, noncorrosive stainless-steel cylindrical closures
- Top surface indentations allow adequate gas exchange under aerobic and anaerobic conditions, yet prevent buildup of dust and microorganisms
- Reduce amount of specimen evaporation by 50% as compared to cotton plugging
- Withstand repeated autoclaving without loss of resiliency
- Available as plain or lanced closures
- Lanced closures feature three resilient fingers that adjust to nominal variations in tube O.D
Specifications
Specifications
| Product Type | Lanced Closure |
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Size (English) | 1 in. |
| Size (Metric) | 25 mm |
| For Use With (Equipment) | Standard glass culture tubes for microbiology and related applications |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.