Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Balance Printers

Catalog No. 14557852 Shop All Sartorius Products
Change view
Click to view available options
For Use With (Equipment):
CPA Balance, Extended Balance, Moisture Analyzers
CPA Balance, Extended Balance, Moisture Analyzers. (For use w/ Cubis 1 MSE or MSA models.)
Dimensions (L x W x H):
215 x 155 x 78 mm
230 x 158 x 80 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Dimensions (L x W x H)
14-557-852 CPA Balance, Extended Balance, Moisture Analyzers. (For use w/ Cubis 1 MSE or MSA models.) 230 x 158 x 80 mm
14-557-501 CPA Balance, Extended Balance, Moisture Analyzers 215 x 155 x 78 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-557-852 Supplier Sartorius Supplier No. YDP100CE

missing translation for 'validMainframeMsg'

Transfer data automatically or manually. Sartorius Balance Printers record individual weighing data and generate a statistical evaluation of weighing data. Values transferred from an on-line weighing instrument are stored.

Transfer data automatically or manually. Sartorius™ Balance Printers record individual weighing data and generate a statistical evaluation of weighing data. Values transferred from an on-line weighing instrument are stored.

  • Built-in real-time clock
  • Built-in statistics program
  • Counter for consecutive numbering of transactions can be activated
  • High contrast LCD shows date or time as well as current transaction number
  • Integrated rechargeable batteries with battery level indicator
  • Ultrafast print head
  • Runs on the balance's power; no separate power supply necessary
  • Easy to change paper roll and ink ribbon cassette
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) CPA Balance, Extended Balance, Moisture Analyzers. (For use w/ Cubis 1 MSE or MSA models.)
Dimensions (L x W x H) 230 x 158 x 80 mm
Length (Metric) 230 mm
Width (Metric) 158 mm
Height (Metric) 80 mm
Includes Interface cable, Paper roll, 4 rechargeable batteries
Weight (Metric) 0.77 kg
Type Data Printer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.