Learn More
Description
- Flexible, 18 gauge (SWG) stranded wire cord with a stackable banana plug at one end and an alligator clip at the other end.
- Alligator clip has a protective vinyl sheath.
- Available in various lengths.
- Pack of 6 banana plug / alligator clip cords.
Specifications
Specifications
| Product Type | Banana/Alligator Cord |
| For Use With (Equipment) | Electricity Experiment Supplies |
| Housing Material | ABS Plastic |
| Length (English) | 36 in. |
| Length (Metric) | 91.4 cm |
| Material | Steel |
| For Use With (Application) | Electrical Experiments |
| Quantity | 6 Pk. |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

