Learn More
Allegro™ Banana Oil Fit-Test Solutions
Description
- Banana oil (isoamyl acetate) is the substance originally used for testing respirator fit; its strong, recognizable odor quickly indicates the lack of proper fit
- Available in two fit test kits and Fit Check Ampules that provide a fast and easy method of on-the-spot qualitative fit testing
Order Info
The Standard Kit comes in a handy carry bag and includes two 1 oz. (30mL) bottles of testing agent, a vinyl test enclosure, measuring pipette, and paper towels. The Deluxe Kit comes in a convenient storage case and contains everything necessary to perform a proper fit test, including an 8 1oz. (30mL) bottles of testing solution, a fit test tent, jars, paper towels, disposable bags, and other necessary components. Replacement banana oil solution is available in 1 oz. (30mL) bottles.
Specifications
Specifications
| Product Type | Banana Oil Solution |
| Capacity (English) | 8 oz. |
| Capacity (Metric) | 237 mL |
| For Use With (Application) | Respirator Fit Testing |
| Model | 0202-01 |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.