Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ Bandmate™ Waste Tray

Catalog No. BW0030
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 Tray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BW0030 1 Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BW0030 Supplier Invitrogen™ Supplier No. BW0030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Bandmate Waste Tray is a replacement tray specially designed for use with the Bandmate Automated Western Blot Processor.

This waste tray is required for capturing waste generated during western blot processing.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Description Bandmate Waste Tray
For Use With (Application) Western Blot
For Use With (Equipment) Invitrogen Bandmate Automated Western Blot Processor
Product Line Bandmate
Type Waste Tray
Quantity 1 Tray
Shipping Condition Ambient
Dimensions (L x W x H) 38.1 cm x 1.588 cm x 10.16 cm
Weight 0.5 kg
Weight (English) 18 oz
Weight (Metric) 0.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.