Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bar Code Scanner Kit

Catalog No. 19104468 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
5.5 in. H x 2 in. W x 2.75 in. D
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-104-468 5.5 in. H x 2 in. W x 2.75 in. D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-468 Supplier Brady™ Supplier No. 133074

Power supply formatted for Europe

Specifications

Description Scanner Kit
Height (English) 5.5 in.
Width (English) 2 in.
Depth (English) 2.75 in.
Includes EU Power Supply; Stand; USB Cable
Dimensions (L x W x H) 5.5 in. H x 2 in. W x 2.75 in. D
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.