Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bar Magnet Set
SCI_ED

Catalog No. S95956 Shop All Eisco Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S95956 Small
S95957 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S95956 Supplier Eisco™ Supplier No. PH0789N8
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Alnico bars with keepers.

  • Each size sold as set of two magnets

Order Info

Dimensions: small, 1.5 x 0.4 x 0.2 in. (37 x 11 x 6mm); large, 3.0 x 0.4 x 0.2 in. (75 x 11 x 6mm)

Specifications

Grade 9 to 12
Product Type Bar Magnet Set
Height (English) 0.1 in.
Includes Keepers
Height (Metric) 0.254 cm
Length (English) 0.3 in.
Length (Metric) 0.762 cm
Weight (Metric) 45.35 g
Width (English) 0.2 in.
Size Small
Weight (English) 0.1 lb.
Width (Metric) 0.508 cm
Dimensions (L x W x H) 1.5 x 0.4 x 0.2 in. (38 x 11 x 6 mm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.