Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Bar Tape
SDPSCI_ED

Catalog No. S16261ND Shop All Vernier Software Products
Change view
Click to view available options
For Use With (Equipment):
Photogate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S16261ND Photogate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16261ND Supplier Vernier™ Supplier No. TAPE
Add to Cart
Add to Cart

Includes

Bar Tape

Our timing toys are great to use with photogates or Smart Pulleys. Our Bar Tape is a flexible strip 3 meters long and 1.6 cm wide with opaque bars spaced every 1.525 cm. This strip can be attached to a dynamics cart and pulled through a photogate, taking the place of a ticker tape in many mechanics labs.

  • For use with photogates or Smart Pulleys.
  • Opaque bars spaced every 1.525 cm
  • This strip can be attached to a dynamics cart and pulled through a photogate, taking the place of a ticker tape in many mechanics labs

Warranty and Services

5-year limited warranty

Specifications

Warranty 5 Year Limited
For Use With (Application) Educational use only
For Use With (Equipment) Photogate
Length (Metric) 3 m
Width (Metric) 1.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.