Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barcoded Latch Racks for Matrix™ Storage Tubes
GREENER_CHOICE

Catalog No. 04100559 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
0.75mL tubes
1.0mL Screwtop Tubes
1.4mL tubes
500μL Screwtop Tubes
500μL Tubes
Quantity:
10 Case
5 Case
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Quantity
04-100-559 1.4mL tubes 10 Case
14-754-691 1.0mL Screwtop Tubes 5 Case
14-754-693 500μL Tubes 10 Case
14-754-696 500μL Screwtop Tubes 5 Case
04-100-560 0.75mL tubes 10 Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 04-100-559 Supplier Thermo Scientific™ Supplier No. 4902
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Create custom arrays with empty ANSI-format racks featuring 2D and linear barcodes and human readable type on three sides and a 2D barcode on the base of the rack.

Enhance sample storage at low temperatures, including vapor phase Liquid Nitrogen, with Thermo Scientific™ Matrix™ barcoded latch racks. Barcoded Latch Racks feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack for the ultimate in sample tracking. Use in combination with Thermo Scientific 2D barcoded tubes, barcode readers, arrayers and capping equipment.

Superior Storage Rack Design

  • Storage in robot-friendly ANSI-footprint rack
  • Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking regardless of your barcode system
  • Rack barcodes are compatible with our range of VisionMate readers
  • Hinged lid rests in “open” position on rack while conducting manual pipetting to prevent contamination of lid sitting on bench

Latch Racks Save Precious Space

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Latch rack lid can be lifted robotically for tube access with high-throughput automated applications
TRUSTED_SUSTAINABILITY

Specifications

Description 1.4mL Latch Rack Lids
Capacity (Metric) 1.4 mL
For Use With (Equipment) 1.4mL tubes
Quantity 10 Case
Capacity (English) 0.0473 fl oz.
Product Type Barcoded Latch Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.