Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barcoded Latch Racks for Matrix™ Storage Tubes
GREENER_CHOICE

Catalog No. p-6524185
Change view
Click to view available options
For Use With (Equipment):
0.75mL tubes
1.0mL Screwtop Tubes
1.4mL tubes
500μL Screwtop Tubes
500μL Tubes
No. per Case:
5
10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) No. per Case
14-754-691 1.0mL Screwtop Tubes 5
14-754-693 500μL Tubes 10
14-754-696 500μL Screwtop Tubes 5
04-100-559 1.4mL tubes 10
04-100-560 0.75mL tubes 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-754-691 Supplier Thermo Scientific™ Supplier No. 4897BR
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Create custom arrays with empty ANSI-format racks featuring 2D and linear barcodes and human readable type on three sides and a 2D barcode on the base of the rack.

Enhance sample storage at low temperatures, including vapor phase Liquid Nitrogen, with Thermo Scientific™ Matrix™ barcoded latch racks. Barcoded Latch Racks feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack for the ultimate in sample tracking. Use in combination with Thermo Scientific 2D barcoded tubes, barcode readers, arrayers and capping equipment.

Superior Storage Rack Design

  • Storage in robot-friendly ANSI-footprint rack
  • Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking regardless of your barcode system
  • Rack barcodes are compatible with our range of VisionMate readers
  • Hinged lid rests in open position on rack while conducting manual pipetting to prevent contamination of lid sitting on bench

Latch Racks Save Precious Space

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Latch rack lid can be lifted robotically for tube access with high-throughput automated applications
TRUSTED_SUSTAINABILITY

Specifications

Color White
Description Empty Latch Rack
Capacity (Metric) 1 mL
Material Plastic
For Use With (Equipment) 1.0mL Screwtop Tubes
No. per Case 5
Barcode 2D Datamatrix; Linear EAN Code 128; Human Readable
Holds 2D Matrix tubes
Product Line Matrix
Packaging Quantity 5 Case
Capacity (English) 0.0338 fl oz.
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.