Learn More
Bare Copper Wire

Description
Applications:
- As a fastener
- For electrodes
- To connect circuits
- As a source of copper in electrochemistry experiments
Order Info
Comes in 1 lb. spool (454g).
Specifications
Specifications
| Material | Copper |
| Product Type | Bare Wire |
| For Use With (Application) | General lab use and low voltage hook-ups, as a fastener, electrodes, to connect circuits, as a source of copper in electrochemistry experiments |
| Length (Metric) | 241.7 m |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.45 kg |
| Gauge | 24 ga |
| Diameter (Metric) Outer | 0.05 cm |
| Length (English) | 793 ft. |
| Diameter (English) Outer | 0.0201 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.