Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Bariatric Blood Drawing Chair
GSA_VASDP

Catalog No. 22167522 Shop All Labconco Corporation Products
Change view
Click to view available options
Product Type:
Bariatric Blood Drawing Chair
Width (English):
50.1 in.
Width (Metric):
127.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Width (English) Width (Metric)
22-167-522 Bariatric Blood Drawing Chair 50.1 in. 127.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-167-522 Supplier Labconco™ Supplier No. 1132200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wider base and seat easily accommodate larger individuals or parent and child.

  • Frame constructed of dry powder-coated 1 in. (2.5cm) square tubular steel with molded urethane padded arms
  • Knob on each arm allows for infinite adjustment of arm height from chair seat from 8.2 to 13.2 in. (20.83 to 33.53cm)
  • Additional knob on each arm allows infinite adjustment of arm depth from chair back of 18.40 to 21.40 in. (46.74 to 54.36cm)
  • Type 304 stainless-steel footrest provides support for shorter patients
  • Hinged arms may be lifted to upright vertical positions for easy chair entry and exit
  • Wider chair frame accommodates larger individuals and provides a more stable base
  • Chair seat is constructed of strong, scratch resistant, nylon-filled molded polyester
  • Weight capacity is 700 lb. (317.5kg)
  • Chair with storage cabinet is available. Storage cabinet with laminate top and one slide-out tray can be mounted on right or left side of chair. (Contact Fisher Customer Service to order.)

Compliance

Vinyl meets flame resistance compliance FMVSS-302, California 117 Sect. E, BIFMA Class A and UFAC Class 1

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Bariatric Blood Drawing Chair
For Use With (Application) Phlebotomy
Adjustable (Height) No
Arm Style Swing
Autoclavable Not Autoclavable
With Armrest Yes
Color Gray
Height (English) 43.45 in.
Width (Metric) 127.3 cm
Certifications/Compliance FMVSS-302, California 117 Sect. E, BIFMA Class A, UFAC Class
Depth (English) 30.75 in.
Height (Metric) 110.4 cm
Load Bearing Capacity (English) 700 lb.
Width (English) 50.1 in.
Depth (Metric) 78.1 cm
Load Bearing Capacity (Metric) 316 kg
Material Polyester
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.