Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Baritainer™ HDPE, Jerry Can

Catalog No. p-9078050 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-617-202 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-617-202 Supplier Dynalon™ Supplier No. 4055940002

For Use With: Packaging, storing and transporting chemicals; Closure Material: HDPE; Color: White

Store a large volume of liquid in these compact, economical barrier containers. An integral handle and lightweight construction make them easy to carry while the notched bottom makes them easy to stack. Cans are constructed of HDPE and Quoral™, a barrier resin which provides an oxygen and solvent barrier that is five times better than fluorination. A perfect substitute for more expensive steel or stainless steel containers when a barrier for flavors, ingredients, odors, organic solvents is needed.

  • Lightweight and stackable
  • Durable, impact resistant, corrosion resistant, rust proof
  • Effective for solvents, esters, ketones and some acids
  • Cans are constructed of natural HDPE and Quoral
  • Screw cap (4, 5, 10L): Black HDPE DIN50 tamper-evident, lined screw closure
  • Screw cap (20L): HDPE 70mm tamper-evident, lined screw closure with 3/4 in. NPT center reducer
  • Screw cap liner: crosslinked polyolefin foam
  • With molded-in handle
  • Recyclable

For safety transport of household chemicals, industrial and laboratory chemicals, cleaning solvents, adhesives, wood preservatives, automotive additives, transport foodstuffs such as flavors, edible oils, and other industry products

Compliance

FDA Compliant. Rated UN 3H1/X1.2/250 (4L, 5L, 10L cans), and UN 3H1/Y1.8/100 (20L cans).

Specifications

Autoclavable Not Autoclavable
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Certifications/Compliance FDA
Closure Color Black
Closure Liner EPDM
Closure Material HDPE
Closure Type Screw Cap
Color White (Translucent)
Dimensions (L x W x H) 8.75 x 6.5 x 12 in.
For Use With (Application) Packaging, storing and transporting chemicals
For Use With (Equipment) Liquid Storage
Graduations No
Height (English) With Closure 12 in.
Height (Metric) With Closure 30.4 cm
Includes Molded-in handle
Length (English) 8.75 in.
Length (Metric) 22.2 cm
Material HDPE
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Mouth Style Wide
Neck Style Wide Neck
Product Type Jerry Can
Shape Rectangular
Sterility Non-sterile
Width (English) 6.5 in.
Width (Metric) 16.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.