Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bark Cork Stopper
SCI_ED

Available in pack of 10.

Supplier:  Eisco™ CH0310D

 View more versions of this product

Catalog No. S24331


Only null left
Add to Cart

Description

Description

  • Available in pack of 10
Specifications

Specifications

10 Pk.
Conical
9 to 12
Not Autoclavable
1
Brown
8 mm
Bark
2.54 cm
25.4 cm
Bottles, flasks and test tubes
Non-sterile
11 mm
16 mm
Cork Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.