Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bark Cork Stopper
SCI_ED

Catalog No. S24340 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Bottom:
7 mm
8 mm
9 mm
10 mm
12 mm
15 mm
17 mm
18 mm
20 mm
21 mm
Diameter (Metric) Top:
10 mm
11 mm
13 mm
14 mm
17 mm
19 mm
21 mm
22 mm
24 mm
25 mm
27 mm
Stopper Number:
0
1
2
3
5
6
7
8
9
10
11
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Bottom Diameter (Metric) Top Stopper Number
S24340 21 mm 27 mm 11
S24330 7 mm 10 mm 0
S24334 12 mm 17 mm 5
S24331 8 mm 11 mm 1
S24335 12 mm 19 mm 6
S24333 10 mm 14 mm 3
S24337 17 mm 22 mm 8
S24336 15 mm 21 mm 7
S24332 9 mm 13 mm 2
S24338 18 mm 24 mm 9
S24339 20 mm 25 mm 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S24340 Supplier Eisco™ Supplier No. CH0310N
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in pack of 10.

  • Available in pack of 10

Specifications

Quantity 10 Pk.
Shape Conical
Grade 9 to 12
Diameter (Metric) 21mm
For Use With (Equipment) Bottles, flasks and test tubes
Height (Metric) 25.4 mm
Autoclavable Not Autoclavable
Sterility Non-sterile
Stopper Number 11
Diameter (Metric) Top 27 mm
Diameter (Metric) Bottom 21 mm
Color Brown
Diameter (Metric) Outer 31 mm
Length (Metric) 31 mm
Product Type Cork Stopper
Material Bark
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.