Learn More
Description
- Square-shaped, clear flint glass bottle with glass pipette and rubber bulb stopper.
- Capacity is 30 mL.
- Replacement Pipettes/Bulbs and Bulbs available.
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Color | Clear |
| Includes | Bottle, Pipet, and Rubber Bulb |
| Material | Flint Glass |
| Length (Metric) | 12 cm |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Chemical Label | Blank |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

