Learn More
Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder
Description
Produce up to 2L/min of laboratory-grade water the with economical Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder. Use these filter holders with Barnstead™ B-Pure™ 1/2 size filters to pre-treat feed water or for a final filter to help ensure consistently pure water.
- Large surface area ensures long life
- Flow rates of up to two L/min.
1/2 Size B-Pure Holder:
- Natural polypropylene material construction maintains purity
- Filters are easily and quickly replaced with quarter-turn quick-release canisters
- Accepts 10″ (25.43cm) pre- and post-filters
- Wall mounting bracket comes standard
Economy Filter Holder:
- Accepts 10″ (25.43cm) double open-ended filters
- Can be piped into any water line
Ordering Information:
Optional Pressure Gauge Kit attaches to any B-Pure system to allow for monitoring inlet/outlet water pressure. Choose Dual Gauge Kit (D2780) or Single Gauge Kit (D0780); order separately.
Requires:
Filter. Pore sizes from 0.45 to 15μm available; order separately.
Recommended for:
- Prefiltration for water systems
- Particulate and bacterial removal
Specifications
Specifications
| Certifications/Compliance | CE, CSA |
| Description | 1/2 Size B-Pure Holder |
| For Use With (Equipment) | B-Pure 1/2 Size Cartridges |
| Grade | Laboratory |
| Type | Filter Holder |
| Feedwater Pressure | 100 psig |
| Feedwater Temperature (Metric) | 4°C to 49°C |
| Flow Rate | 2 L/min. |
| Inlet Connection NPTF (English) | 0.5 in. |
| Purity Meter Included | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.