Learn More
Thermo Scientific™ Barnstead™ Cartridge Kits
Description
Choose from an array of Thermo Scientific™ Barnstead™ Cartridge Kits for select Thermo Scientific™ Barnstead™ water systems, based on your application.
Specifications
Specifications
| Feedwater Source | Tap or Pretreated |
| Flow Rate | 3.8 |
| For Use With (Equipment) | Nanopure II, Older Nanopure Systems |
| Includes | One 09-034-104 Organic/colloid and two 09-034-3 Ultrapure™ ion exchange cartridges |
| Model | D3805 |
| Pressure | 30 psi |
| Type | Water Purification Cartridge |
| Length (English) | 17 in. |
| Length (Metric) | 4.18 cm |
| Diameter (English) | 3.38 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.