Learn More
Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks
Description
Ensure the purity of distilled water with the copper and tin-crafted reservoirs of Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks. Select from 10 to 200 gallon reservoir options. All reservoirs include a removable cover, water level sight glass and a tin-coated draw-off faucet with serrated hose nipple. Connections allow for optional accessories. Tanks require a floor stand or wall bracket (10 and 25 gallon reservoirs only) for proper installation.
Replacement consumables include UV Lamp (04141), Ventgard Air Filter (H3120), replacement Water Seal (H3130) and Ventgard Filter Element (25001); all sold separately.
Requires:
Floor stand (all sizes) or wall bracket (10- and 25 gal. reservoirs only) are required for secure installation. Ventgard Air Filter/Water Seal (H3111), and UV Light Assembly (H4005) are also required to protect pure water during storage.
Specifications
Specifications
| Type | Storage Tank |
| For Use With (Equipment) | Classic Still |
| Description | 50 gal. |
| Capacity (English) | 50 gal. |
| Capacity (Metric) | 189 L |
| Depth (English) | 28 in. |
| Depth (Metric) | 71 cm |
| Distribution Outlet | 1 in. (distribution) (NPT) |
| Drain Outlet | 0.5 in. |
| Height (English) | 36 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.