Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System
GSA_VA

Catalog No. 10451213
Change view
Click to view available options
Model:
GenPure Pro UV
GenPure Pro UV TOC
GenPure Pro UV/UF
GenPure Pro UV/UF TOC
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
10-451-213 GenPure Pro UV
10-451-216 GenPure Pro UV TOC
10-451-217 GenPure Pro UV/UF TOC
10-451-215 GenPure Pro UV/UF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-451-213 Supplier Thermo Scientific™ Supplier No. 50131952
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System.

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System. Suitable for the most demanding laboratory applications, this system delivers 18.2 megohm-cm water with consistent quality. Gain flexibility with the dispenser that reaches up to 24 in. (60cm) from the unit. It can be used on a laboratory bench or on a wall. Integrated feed water monitoring helps to maximize cartridge life. Easily change cartridges within seconds with Aquastop quick-connects.

Dispensing for a variety of tasks

  • New flexible dispenser offers a radius of 24 inches (60cm) from the system for filling larger vessels or glassware washing

Leak Detection

  • Internal leaks can be detected and an error displayed

Integrated feed water monitoring

  • An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.

Online TOC measurement with UV intensity monitoring

  • Real-time TOC monitoring for continual measurement of organic substances present in the water
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements

UV Photo-oxidation 185/254nm

  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites
  • UV oxidation also reduces organic compounds in the water to ultra-low levels

Ready-to-use

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number
  • Leak detection standard and will alert user to leaks

Measurement of conductivity/resistivity

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1
  • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy

Quick-connect cartridge replacement

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation

Exact dosing

  • High precision POM draw-off valve for dispensing with sterile filter
  • Electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy

GLP-compliant documentation

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings
  • RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off

Tilting Control Panels for Easy Viewing

  • Ergonomically designed controller tilts for ease-of-use and better visibility
  • Illuminated four-line alpha-numeric display

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.055µS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring Integrated
Flow Rate Up to 2 L/min.
Product Water Type Type 1
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring Yes
Total Organic Carbon 1 to 5 ppb
Includes UV-photo-oxidation
Model GenPure Pro UV
Operating Pressure 2 to 6 bar
Particles >0.2µM/mL <1
Power Consumption 0.1 kW
Temperature Range (Metric) 2°C to 35°C
Width (English) 13 in.
Width (Metric) 330 mm
Height (English) 24.2 in.
Height (Metric) 615 mm
Depth (English) 18.6 in.
Depth (Metric) 472 mm
Electrical Requirements 90/240 V 50/60 Hz
Voltage 90/240 V
Frequency 50/60 Hz
Product Type Water Purification System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.