Learn More
Thermo Scientific™ Barnstead™ Hose Nipple Cartridges
Description
Purify water volumes up to 75L/hr using cost-efficient Thermo Scientific™ Barnstead™ Hose Nipple Cartridges. Ideal for softening, deionization, and organic and chlorine removal applications, these cartridges are for use with the simple cartridge holder that easily mounts to the wall. Designed for non-pressure applications, these cartridges include 3/8 in. barb hose connections on each end. They provide the ability to see when resin is exhausted in specific cartridges by a color change indicator. Constructed of 100% virgin polypropylene cartridge, the system is customizable and an ideal option for routine laboratory work.
- Ideal for small volume applications
- Same superior quality resins used in B-Pure cartridges
- Constructed of 100% virgin polypropylene cartridge
- Includes 3/8 in. barb hose connections on each end
- D8822, D8950, and D8951 cartridges include tapered straight nipple for 3/8 in. ID tubing
- Color change indicator that identifies when resin is exhausted in specific cartridges
Specifications
Specifications
| Description | 2/3 Size High Capacity |
| For Use With (Equipment) | Barnstead Water Purification System |
| Particle Retention | 1100 grains |
| Type | Cartridge, Hose Nipple |
| Flow Rate | Up to 75 L/hr. |
| For Use With (Application) | Two Bed Ion Exchange with Strong Cation Exchange |
| Includes | Color Indicator |
| Resin Type | Two Bed Ion Exchange with Strong Cation Exchange |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.