Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System
GSA_VA

Catalog No. p-4531508
Change view
Click to view available options
Model:
MicroPure UF/UV
MicroPure UV
MicroPure UV-ST
MicroPure UV/UF-ST
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
10-451-096 MicroPure UF/UV
10-451-097 MicroPure UV/UF-ST
10-451-098 MicroPure UV
10-451-099 MicroPure UV-ST
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-451-096 Supplier Thermo Scientific™ Supplier No. 50132370
Add to Cart
Edge
Add to Cart
Request a Quote

Process up to 15L/day of ultra-pure water with the compact Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System, which reliably performs applications such as HPLC.

Process up to 15L/day of ultra-pure water with the compact and reliable Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System. This system is an outstanding choice for applications such as HPLC or other instrumental analyses, sample preparation, glassware rinsing or molecular biology work in which endotoxins and/or nucleases would interfere. Place the system without direct access to a water line with the optional integrated 6L feed water reservoir and easily view the screen with backlit tiltable display. Monitor feed water quality to help maximize cartridge life.

Smart features:

  • Backlit display that tilts for easy viewing
  • Variable speed dispensing
  • Optional integrated 6L feed water reservoir for use without direct access to a water line

Monitor feed water quality:

  • Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life.

Smart design:

  • Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected.
  • Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2μm sterile filter.

Superior filters:

  • Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime.
  • Validated 0.2μm final filter with folded membrane can be sterilized up to five times.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.055μS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector R 3/4 in.
Feed Water Monitoring Yes
Feedwater Source Pretreated
Flow Rate 1.5 L/min.
Product Water Type Type 1
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 1 to 5 ppb
Feedwater Pressure 1 to 6 bar
Includes Ultrafiltration Membrane, UV-photo-oxidation
Model MicroPure UF/UV
Operating Pressure 0.1 to 6 bar
Particles >0.2µM/mL <1 μM/mL
Power Consumption 0.06 kW
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 300 mm
Net Weight (Metric) 17 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Endotoxin Concentration 0.001 EU/mL
Product Type Water Purification System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.