Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System
GSA_VA

Catalog No. 10451101
Change view
Click to view available options
Permeate performance:
12 L/hr.
20 L/hr.
7 L/hr.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Permeate performance
10-451-101 7 L/hr.
10-451-102 12 L/hr.
10-451-103 20 L/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-451-101 Supplier Thermo Scientific™ Supplier No. 50132386
Add to Cart
Add to Cart
Request a Quote

Improve functional and economical production of high-purity water with this modularly designed laboratory reverse osmosis system.

Improve functional and economical production of high-purity water with the Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System. This modularly designed laboratory reverse osmosis system was specifically developed for functional and economical production of high-purity water.

Product Features

  • Five system options with permeate flows of 3, 7, 12, or 20, or 40L/hr
  • Space-saving design allows system to sit on the laboratory bench or be mounted on the wall
  • Simple system upgrade accommodates future pure water capacity requirements

Reliable Operation

  • Microprocessor control offers automatic operation with continual monitoring of all important parameters
  • Required filling level of the reservoir can be customized
  • Automatic return to operating mode ensures recirculation during periods of standstill

Easy-to-operate Clear Display

  • Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing
  • Status of current operating mode clearly indicates 'production', 'stand-by' and 'cleaning' modes
  • Reservoir fill-level shown as %

Integrated Feed Water Monitoring

Good quality feed water is a prerequisite for high purity water and extends cartridge service life

GLP-compliant Documentation

Real-time clock records system errors and faults

Ongoing data storage collects four weeks information displayed in clear text

Operating system is code-protected to prevent unauthorized changes to system settings

RS-232 interface with adjustable sender interval allows for customized timing of data transmission of measured values and faults to a PC or data printer

Cell constant of 0.16 cm-1 ensures precise conductivity measurements

Pacific RO Pretreatment

Two 10 in. (25.4cm) cartridge filter housings with a 5Glc mum prefilter plus activated carbon to prevent entry of particles >5Glc mum and high concentrations of free chlorine — includes hardness stabilizer cartridge which binds calcium and prevents its precipitation.

Worry-free Pure Water Storage

Reservoir are constructed of pigment-free polyethylene

Conical bottom allows for easy cleaning, disinfecting and complete emptying

Optional Hand Dispenser

Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082).  Ships with a 0.2 micron final filter. (Part #50138221)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Bacterial retention 99%
Description Barnstead Pacific RO 7
Feed Water Monitoring Integrated
Flow Rate 7 L/hr.
Type Reverse Osmosis Water Purification System
Feedwater Connector 3/4 in. NPT
Operating Pressure 1.5 to 6 bar
Permeate performance 7 L/hr.
Power Consumption 0.1 kW
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 372 mm
Height (Metric) 603 mm
Depth (Metric) 330 mm
Net Weight (Metric) 21 kg
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.