Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ TII Storage Reservoirs

Catalog No. 0903615
Change view
Click to view available options
Description:
Reservoir with Distribution Pump
Reservoir with UV Lamp
Reservoir with UV Lamp and Distribution Pump
Capacity (Metric):
30 L
60 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Capacity (Metric)
09-036-15 Reservoir with UV Lamp 60 L
09-036-14 Reservoir with UV Lamp 30 L
09-036-16 Reservoir with Distribution Pump 30 L
09-036-18 Reservoir with UV Lamp and Distribution Pump 30 L
09-036-19 Reservoir with UV Lamp and Distribution Pump 60 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-036-15 Supplier Thermo Scientific™ Supplier No. D14072

Choose from two sizes of Thermo Scientific™ Barnstead™ TII Storage Reservoirs for your Barnstead TII water system, with a range of features to meet your needs.

Choose from two sizes of Thermo Scientific™ Barnstead™ TII Storage Reservoirs for your Barnstead TII water system, with a range of features to meet your laboratory application needs.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 L
Description Reservoir with UV Lamp
For Use With (Equipment) Barnstead TII
Type Reservoir with UV Lamp
Dimensions (L x W x H) 18 x 16 x 41 in. (44 x 41 x 104 cm)
Length (English) 18 in.
Length (Metric) 44 cm
Width (English) 16 in.
Width (Metric) 41 cm
Height (English) 41 in.
Height (Metric) 104 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.