Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Barrel Top Absorbent Mat
SDP

Catalog No. 18366584 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
6.9 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-366-584 6.9 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-584 Supplier PIG™ Supplier No. MAT208
Add to Cart
Add to Cart

Absorbent barrel-top mats to contain drips and spills.

  • Barrel top mats fit on top of standard dual-bung 55-gallon steel drums and capture liquids spilled while pumping
  • Soak up drips, leaks and spills with pads that absorb industrial liquids, including oils, coolants, solvents water, etc.
  • Box is wall-mount capable for convenient dispensing and storage (mounting hardware not included)
  • 55-gallon-drum absorbent pads are made partially from recycled materials
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Heavyweight
  • For use with 55 gal. drums with a 0.75 in. bung and a 2 in. bung
  • 25 pads per box

Specifications

Capacity (English) 6.9 gal.
Capacity (Metric) 26.1 L
Material Polypropylene
Type Absorbent Mat
Disposable Single-use
Weight Capacity Heavyweight
Diameter (English) 22 in.
Diameter (Metric) 56 cm
Weight (English) 6.2 lb.
Weight (Metric) 2.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.