Learn More
Accuform™ Barricade Tape - SOCIAL DISTANCE 6 FT (Human And Arrows Symbol)
Shop All AccuformNMC ProductsDescription
- 3-in wide barricade tape on a 1,000-foot roll
- Flexible, 3-mil polyethylene plastic has printed, repeating message
- Durable for indoor and outdoor use
- Easy to cut, wrap, tie, staple, tape, or tie off
- Meets ANSI Z535.5-3.2 requirements
Specifications
Specifications
| Thickness | 3 mil |
| Material | Polyethylene |
| Color | Black, Yellow |
| Dimensions (L x W) | 1000 ft. x 3 in. |
| Type | Barricade Tape |
| Adhesive Type | Non-adhesive |
| Certifications/Compliance | Z535.5-3.2 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.