Learn More
Description
- 3-in wide barricade tape on a 1,000-foot roll
- Flexible, 3-mil polyethylene plastic has printed, repeating message
- Durable for indoor and outdoor use
- Easy to cut, wrap, tie, staple, tape, or tie off
- Meets ANSI Z535.5-3.2 requirements
Specifications
Specifications
| Certifications/Compliance | ANSI Z535.5-3.2 |
| Dimensions (L x W) | 1000 ft. x 3 in. |
| Thickness | 3 mil |
| Adhesive Type | Non-adhesive |
| Color | Black, Yellow |
| Material | Polyethylene |
| Type | Barricade Tape |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.