Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Base Cabinet Corner Filler
GREENER_CHOICE

Catalog No. 06000061 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
1 in.
2 to 12 in.
Width (English):
1 in.
2 to 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-061 2 to 12 in. 2 to 12 in.
06-000-060 1 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-061
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Base Cabinet Corner Fillers are meant to close up the gap between two cabinets in a corner.

Compliance

SEFA 8

Specifications

Product Type Corner Filler
Color White
Material Steel
Depth (Metric) 5.1 to 30.5cm
Height (English) 35.1 in.
Depth (English) 2 to 12 in.
Height (Metric) 89.2 cm
Includes Slip Fit Trim Angle
Width (English) 2 to 12 in.
Width (Metric) 5.1 to 30.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.