Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Base Cabinet Front Filler
GREENER_CHOICE

Catalog No. 06000062 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
27.6 in.
35.1 in.
Width (English):
1 in.
2 to 18 in.
4 in.
8 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
06-000-062 27.6 in. 2 to 18 in.
06-000-063 35.1 in. 1 in.
06-000-064 35.1 in. 4 in.
06-000-065 35.1 in. 8 in.
06-000-066 35.1 in. 2 to 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-000-062
Add to Cart
Add to Cart

Fisherbrand™ Base Cabinet Front Fillers are to be used between adjacent base cabinets or between a cabinet and the wall.

Compliance

SEFA 8

Specifications

Product Type Front Filler
Width (English) 2 to 18 in.
Includes Slip Fit Trim Angle
Depth (Metric) 10.2 cm
Height (Metric) 70.1 cm
Color White
Depth (English) 4 in.
Height (English) 27.6 in.
Width (Metric) 5.1 to 45.7 cm
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.