Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Base Cabinet Rear and Center Filler
GREENER_CHOICE

Catalog No. 06000073 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
27.6 in.
32.6 in.
35.1 in.
Width (English):
1 in.
14 in.
2 to 18 in.
7 in.
8 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
06-000-073 35.1 in. 2 to 18 in.
06-000-067 27.6 in. 7 in.
06-000-068 32.6 in. 7 in.
06-000-069 35.1 in. 1 in.
06-000-070 35.1 in. 7 in.
06-000-071 35.1 in. 8 in.
06-000-072 35.1 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-000-073
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Rear and Center Fillers are used between back-to-back base cabinets or to close a space at the rear of a cabinet.

Compliance

SEFA 8

Specifications

Product Type Rear and Center Filler
Color White
Material Steel
Depth (Metric) 10.2 cm
Height (English) 35.1 in.
Depth (English) 4 in.
Height (Metric) 89.2 cm
Includes Slip Fit Trim Angle
Width (English) 2 to 18 in.
Width (Metric) 5.1 to 45.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.