Learn More
Description
- Pressed steel base
- With hole 10 x1.5mm metric thread in the center of one short side
- Finished in blue/grey colour
Specifications
Specifications
| Material | Steel |
| Height (Metric) | 4 cm |
| Height (English) | 1.5 in. |
| Length (English) Base | 6.2 in. |
| Length (Metric) Base | 16 cm |
| Width (English) Base | 3.9 in. |
| Width (Metric) Base | 10 cm |
| Product Type | Base Retort Stand |
| Shape | Rectangular |
| Thread Size | 0.39 x 0.05 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
