Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Base Retort Stand
SCI_ED

Catalog No. p-4265075 Shop All Eisco Products
Change view
Click to view available options
Height (English):
1.1 in.
1.5 in.
Length (English) Base:
6.2 in.
7.8 in.
12.4 in.
Weight (English):
2.4 lb.
3.6 lb.
4.2 lb.
Width (English) Base:
3.9 in.
4.9 in.
7.8 in.
Catalog No. Height (English) Length (English) Base Weight (English) Width (English) Base
S02611 1.1 in. 7.8 in. 3.6 lb. 4.9 in.
S02613 1.5 in. 12.4 in. 4.2 lb. 7.8 in.
S02610 1.5 in. 6.2 in. 2.4 lb. 3.9 in.
3 options
This item is not returnable. View return policy

Catalog No. S02611

Supplier: Eisco™ CH0652B

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Rectangular in shape.

  • Pressed steel base
  • With hole 10 x1.5mm metric thread in the center of one short side
  • Finished in blue/grey colour

Specifications

Material Steel
Height (Metric) 3 cm
Height (English) 1.1 in.
Length (English) Base 7.8 in.
Length (Metric) Base 20 cm
Width (English) Base 4.9 in.
Width (Metric) Base 12.5 cm
Product Type Base Retort Stand
Shape Rectangular
Thread Size 0.39 x 0.05 in.
Color Blue/Gray
Quantity Each
Weight (English) 3.6 lb.
Weight (Metric) 1.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.