Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ A-Frame Base Retort Stand with Leveling Screws
SCI_ED

Catalog No. S24249 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
3.5 kg
3.8 kg
4.5 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24249 3.8 kg
S24247 3.5 kg
S24248 4.5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24249 Supplier Eisco™ Supplier No. CH0655C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This A-Frame Base Retort Stand is made of heavy duty powder coated cast iron and is resistant to chemical exposure.

  • A-shaped frame retort base made of chemical-resistant cast iron with a black coating.
  • Base features a tapped hole for a 10 mm x 1.5 mm threaded rod (sold separately).
  • The base weighs 3.5 kg and is 25 cm per side A shape.
  • To be used with an 0.5 in. or 14 mm rod, held in place by a tightening screw.
  • Best used with Eisco Labs rod series: CH0657, CH0658, CH0659.
  • The durable and sturdy construction of this set makes it an ideal choice for science classrooms and basic professional laboratory setups.

Specifications

Material Cast Iron
Height (Metric) 76 mm
Height (English) 3 in.
Length (English) Base 10 in.
Length (Metric) Base 25 cm
Width (English) Base 10 in.
Width (Metric) Base 25 cm
Product Type A-Frame Stand
Autoclavable Not Autoclavable
Color Black
Weight (English) 8.4 lb.
Weight (Metric) 3.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.