Learn More
Labconco™ Basic™ 70 Laboratory Hood



Designed for laboratories, classrooms and light duty applications where safe ventilation is required. Constructed of powder-coated steel, Basic Hoods are economical and have a smaller overall height and depth than traditional hoods so they fit in areas with low ceilings or narrow aisles.
Supplier: Labconco™ 2246500
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.
- By-pass airflow design
- Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
- LED lighting
- Vertical-rising tempered safety glass sash
- Adjustable two-piece baffle
- Curved air foil
- Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
- Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
- Epoxy-coated steel 10.31 in. OD exhaust connection
Order Info
Exterior D x H: 25 x 48 in. (64 x 122 cm). Add 5 in. (12.7 cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.
Specifications
Benchtop Fume Hood | |
Explosion-proof LED | |
Labconco Basic | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL | |
Fully Assembled | |
63.5 cm | |
1120 cfm | |
53 in. | |
60 Hz | |
Basic 70 | |
115/230 V | |
206 kg | |
177.8 cm |
Powder | |
Epoxy-coated Steel | |
6.7 A | |
Glacier White | |
25 in. | |
70 x 25 x 53 in. | |
Laboratories, classrooms and light duty applications where safe ventilation is required. | |
134.5 cm | |
Integral Explosion-proof Blower | |
Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces. | |
455 lb. | |
70 in. |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.